Zoro Homepage

2-Phenylphenol Sodium Salt, 25g

  • Mfr # P0202-25G

  • Zoro # G8281590


product price: $53.59
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
192.19
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0202-25G
Zoro #
G8281590
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Phenylphenol Sodium Salt
Chemical Container Material
Clear Glass
Molecular Weight
192.19
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Chemical Formula
C12H9NaO4H2O
CAS Number
132-27-4

Description

2-Phenylphenol Sodium Salt, CAS Number 132-27-4, Molecular Weight 192.19, Chemical Formula C12H9NaO�4H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.