Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Propylphenol, 25mL

  • Mfr # P0530-25ML

  • Zoro # G8279131


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
25 mL
CAS Number
644-35-9
Chemical Formula
C9H12O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0530-25ML
Zoro #
G8279131
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Propylphenol
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
644-35-9
Chemical Formula
C9H12O
Molecular Weight
136.19
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN3145, Alkylphenol, Liquid, n.o.s. (2-Propylphenol), 8, PG III

Description

2-Propylphenol, CAS Number 644-35-9, Molecular Weight 136.19, Chemical Formula C9H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3145, Alkylphenol, Liquid, n.o.s. (2-Propylphenol), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.