2-Propyltoluene, 25mL
Mfr # P0747-25ML
Zoro # G8294017
product price: $1,269.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Shelf Life
24 mo
Chemical Container Size
25 mL
Molecular Weight
134.22
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0747-25ML
Zoro #
G8294017
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
2-Propyltoluene
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Shelf Life
24 mo
Molecular Weight
134.22
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
1074-17-5
Chemical Formula
C10H14
Description
2-Propyltoluene, CAS Number 1074-17-5, Molecular Weight 134.22, Chemical Formula C10H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.