Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Propyltoluene, 5mL

  • Mfr # P0747-5ML

  • Zoro # G8233202


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
1074-17-5
Chemical Container Type
Bottle
Molecular Weight
134.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0747-5ML
Zoro #
G8233202
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-Propyltoluene
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
1074-17-5
Chemical Container Type
Bottle
Molecular Weight
134.22
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Chemical Formula
C10H14

Description

2-Propyltoluene, CAS Number 1074-17-5, Molecular Weight 134.22, Chemical Formula C10H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.