3, 3, 4, 4, 5, 5, 6, 6, 6-Nonafluoro-1-Hexene, 5g

  • Mfr # N0601-5G

  • Zoro # G8285693


product price: $41.89
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
19430-93-4
Molecular Weight
246.08
Chemical Formula
C6H3F9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0601-5G
Zoro #
G8285693
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3,3,4,4,5,5,6,6,6-Nonafluoro-1-Hexene
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
19430-93-4
Molecular Weight
246.08
Chemical Formula
C6H3F9
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Shelf Life
24 mo

Description

3,3,4,4,5,5,6,6,6-Nonafluoro-1-Hexene, CAS Number 19430-93-4, Molecular Weight 246.08, Chemical Formula C6H3F9, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.