3, 4, 7, 8-Tetramethyl-1, 10-Phenanthroline
Mfr # T0847-1G
Zoro # G8235059
product price: $90.49
/ea
Free Shipping & Returns
Key Features
CAS Number
1660-93-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C16H16N2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0847-1G
Zoro #
G8235059
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
3,4,7,8-Tetramethyl-1,10-Phenanthroline
CAS Number
1660-93-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C16H16N2
Chemical Grade
Reagent
Molecular Weight
236.32
Chemical Container Type
Bottle
Description
3,4,7,8-Tetramethyl-1,10-Phenanthroline, CAS Number 1660-93-1, Molecular Weight 236.32, Chemical Formula C16H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.