Zoro Homepage

3, 4-Diaminobenzoic Acid, 5g

  • Mfr # D1117-5G

  • Zoro # G8017088


product price: $33.19
/ea

Key Features

CAS Number
619-05-6
Molecular Weight
152.15 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C7H8N2O2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1117-5G
Zoro #
G8017088
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3,4-Diaminobenzoic Acid
CAS Number
619-05-6
Molecular Weight
152.15 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C7H8N2O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Container Type
Bottle
Product Type
3,4-Diaminobenzoic Acid
Container Material
Clear Glass
Purity
98 %
Shipping Restrictions
HS 2922.49.3700
Form
Powder
REMOVE - Previous PI Node
D
PubChem CID
69263
Quantity
5
Volume
5 g
MDL Number
MFCD00007726

Description

3,4-Diaminobenzoic Acid, CAS Number 619-05-6, Molecular Weight 152.15 F.W., Chemical Formula C7H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.