Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 4-dihydro-2h-pyran, 25mL

  • Mfr # D0555-25ML

  • Zoro # G7916087


product price: $29.99
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Chemical Formula
C5H8O
Molecular Weight
84.12 F.W.
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0555-25ML
Zoro #
G7916087
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3,4-dihydro-2h-pyran
Chemical Container Material
Clear Glass
Chemical Formula
C5H8O
Molecular Weight
84.12 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
110-87-2
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN2376
Application
GC Analysis
Container Type
Bottle
Product Type
3,4-dihydro-2h-pyran
Purity
97 %
Form
Liquid
Container Material
Clear Glass
Volume
25 mL
MDL Number
MFCD00006558
PubChem CID
8080
REMOVE - Previous PI Node
D
Quantity
25

Description

3,4-dihydro-2h-pyran, CAS Number 110-87-2, Molecular Weight 84.12 F.W., Chemical Formula C5H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN2376

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.