Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 4-dihydro-2h-pyran, 500mL

  • Mfr # D0555-500ML

  • Zoro # G7996392


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN2376
CAS Number
110-87-2
Molecular Weight
84.12 F.W.
Chemical Formula
C5H8O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0555-500ML
Zoro #
G7996392
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3,4-dihydro-2h-pyran
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN2376
CAS Number
110-87-2
Molecular Weight
84.12 F.W.
Chemical Formula
C5H8O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
3,4-dihydro-2h-pyran
Form
Liquid
Purity
97 %
Container Material
Clear Glass
PubChem CID
8080
REMOVE - Previous PI Node
D
Volume
500 mL
Quantity
500
MDL Number
MFCD00006558

Description

3,4-dihydro-2h-pyran, CAS Number 110-87-2, Molecular Weight 84.12 F.W., Chemical Formula C5H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN2376

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.