3, 4-Dihydro-4-Oxo-1, 2, 3-Benzotriazine, 5g
Mfr # K0003-5G
Zoro # G8127268
product price:Â $57.69
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Type
Bottle
CAS Number
90-16-4
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0003-5G
Zoro #
G8127268
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
3,4-Dihydro-4-Oxo-1,2,3-Benzotriazine
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
90-16-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C7H5N3O
Molecular Weight
147.14
Description
3,4-Dihydro-4-Oxo-1,2,3-Benzotriazine, CAS Number 90-16-4, Molecular Weight 147.14, Chemical Formula C7H5N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.