Zoro Homepage

3, 4-dimethylphenol, 25g

  • Mfr # D0777-25G

  • Zoro # G7904683


product price: $26.79
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Formula
C8H10O
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0777-25G
Zoro #
G7904683
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,4-dimethylphenol
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H10O
Chemical Grade
Reagent
Molecular Weight
122.17 F.W.
Chemical Container Material
Clear Glass
CAS Number
95-65-8
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
Application
GC Analysis
Container Type
Bottle
Product Type
3,4-dimethylphenol
Purity
98 %
Container Material
Clear Glass
Form
Powder
PubChem CID
7249
MDL Number
MFCD00002304
REMOVE - Previous PI Node
D
Volume
25 g
Quantity
25

Description

3,4-dimethylphenol, CAS Number 95-65-8, Molecular Weight 122.17 F.W., Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.19.8000, PG II, UN2261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.