Zoro Homepage

3, 4-dimethylphenol, 500g

  • Mfr # D0777-500G

  • Zoro # G7942300


product price: $257.99
/ea
Free Shipping & Returns

Key Features

CAS Number
95-65-8
Chemical Formula
C8H10O
Chemical Grade
Reagent
Molecular Weight
122.17 F.W.
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0777-500G
Zoro #
G7942300
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3,4-dimethylphenol
CAS Number
95-65-8
Chemical Formula
C8H10O
Chemical Grade
Reagent
Molecular Weight
122.17 F.W.
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
3,4-dimethylphenol
Container Material
Clear Glass
Form
Powder
Purity
98 %
PubChem CID
7249
Volume
500 g
MDL Number
MFCD00002304
Quantity
500
REMOVE - Previous PI Node
D

Description

3,4-dimethylphenol, CAS Number 95-65-8, Molecular Weight 122.17 F.W., Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.19.8000, PG II, UN2261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.