Zoro Homepage

3, 5, 5-Trimethylhexanoic Acid, 25mL

  • Mfr # T0630-25ML

  • Zoro # G8205053


product price: $41.69
/ea

Key Features

Chemical Container Size
25 mL
Molecular Weight
158.24
Chemical Container Type
Bottle
CAS Number
3302-10-1
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0630-25ML
Zoro #
G8205053
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3,5,5-Trimethylhexanoic Acid
Molecular Weight
158.24
Chemical Container Type
Bottle
CAS Number
3302-10-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H18O2
Chemical Grade
Reagent

Description

3,5,5-Trimethylhexanoic Acid, CAS Number 3302-10-1, Molecular Weight 158.24, Chemical Formula C9H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.