Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 5-Dichlorosalicylic Acid, 500g

  • Mfr # D1112-500G

  • Zoro # G7986428


product price: $652.99
/ea
Free Shipping & Returns

Key Features

CAS Number
320-72-9
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
500 g
Chemical Formula
C7H4Cl2O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1112-500G
Zoro #
G7986428
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3,5-Dichlorosalicylic Acid
CAS Number
320-72-9
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C7H4Cl2O3
Molecular Weight
207.01 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
3,5-Dichlorosalicylic Acid
Purity
97 %
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2918.21.5000
PubChem CID
9445
MDL Number
MFCD00002442
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
D

Description

3,5-Dichlorosalicylic Acid, CAS Number 320-72-9, Molecular Weight 207.01 F.W., Chemical Formula C7H4Cl2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.21.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.