Zoro Homepage

3, 5-Dimethylbenzoic Acid, 250g

  • Mfr # D0684-250G

  • Zoro # G8085502


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
CAS Number
499-06-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
150.18 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0684-250G
Zoro #
G8085502
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
3,5-Dimethylbenzoic Acid
CAS Number
499-06-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
150.18 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C9H10O2
Container Type
Bottle
Product Type
3,5-Dimethylbenzoic Acid
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2916.39.7900
Form
Powder
Purity
99 %
PubChem CID
10356
Volume
250 g
Quantity
250
MDL Number
MFCD00002525
REMOVE - Previous PI Node
D

Description

3,5-Dimethylbenzoic Acid, CAS Number 499-06-9, Molecular Weight 150.18 F.W., Chemical Formula C9H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.39.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.