Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 5-Dinitrobenzoic Acid, 25g

  • Mfr # D0824-25G

  • Zoro # G7974187


product price: $26.99
/ea

Key Features

Chemical Container Material
Clear Glass
CAS Number
99-34-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C7H4N2O6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0824-25G
Zoro #
G7974187
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,5-Dinitrobenzoic Acid
Chemical Container Material
Clear Glass
CAS Number
99-34-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C7H4N2O6
Molecular Weight
212.12 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
3,5-Dinitrobenzoic Acid
Shipping Restrictions
HS n.o. 2916.39.7900
Container Material
Clear Glass
Purity
98 %
Form
Powder
MDL Number
MFCD00007253
REMOVE - Previous PI Node
D
Volume
25 g
PubChem CID
7433
Quantity
25

Description

3,5-Dinitrobenzoic Acid, CAS Number 99-34-3, Molecular Weight 212.12 F.W., Chemical Formula C7H4N2O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.39.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.