Zoro Homepage

3, 5-Dinitrobenzoic Acid, 500g

  • Mfr # D0824-500G

  • Zoro # G7935763


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H4N2O6
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
CAS Number
99-34-3
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0824-500G
Zoro #
G7935763
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3,5-Dinitrobenzoic Acid
Chemical Formula
C7H4N2O6
Chemical Container Material
Clear Glass
CAS Number
99-34-3
Shelf Life
24 mo
Molecular Weight
212.12 F.W.
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
3,5-Dinitrobenzoic Acid
Shipping Restrictions
HS n.o. 2916.39.7900
Form
Powder
Purity
98 %
Container Material
Clear Glass
MDL Number
MFCD00007253
Quantity
500
REMOVE - Previous PI Node
D
PubChem CID
7433
Volume
500 g

Description

3,5-Dinitrobenzoic Acid, CAS Number 99-34-3, Molecular Weight 212.12 F.W., Chemical Formula C7H4N2O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.39.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.