3-Aminopropyltrimethoxysilane, 500mL
Mfr # T1255-500ML
Zoro # G8180818
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H17NO3Si
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1255-500ML
Zoro #
G8180818
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
3-Aminopropyltrimethoxysilane
Chemical Formula
C6H17NO3Si
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amine, Liquid, Corrosive, n.o.s. (3-Aminopropyltrimethoxysilane), 8, PG III
CAS Number
13822-56-5
Molecular Weight
179.29
Description
3-Aminopropyltrimethoxysilane, CAS Number 13822-56-5, Molecular Weight 179.29 F.W., Chemical Formula C6H17NO3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, Amine, Corrosive, HS 2931.90.9010, Liquid, n.o.s. (3-Aminopropyltrimethoxysilane), PG III, UN2735
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.