Zoro Homepage

3-Bromo-4-chlorobenzoic Acid, 5g

  • Mfr # B3308-5G

  • Zoro # G7918799


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C7H4BrClO2
CAS Number
42860-10-6
Molecular Weight
F.W. 235.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3308-5G
Zoro #
G7918799
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Bromo-4-chlorobenzoic Acid
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C7H4BrClO2
CAS Number
42860-10-6
Molecular Weight
F.W. 235.46
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

3-Bromo-4-chlorobenzoic Acid, CAS Number 42860-10-6, Molecular Weight F.W. 235.46, Chemical Formula C7H4BrClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.