3-Bromobenzenethiol, 5g
Mfr # B2348-5G
Zoro # G8040897
product price: $117.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6320-01-0
Molecular Weight
F.W. 189.07
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Formula
C6H5BrS
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2348-5G
Zoro #
G8040897
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
3-Bromobenzenethiol
CAS Number
6320-01-0
Molecular Weight
F.W. 189.07
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Formula
C6H5BrS
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
3-Bromobenzenethiol, CAS Number 6320-01-0, Molecular Weight F.W. 189.07, Chemical Formula C6H5BrS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.