Zoro Homepage
This item is Discontinued.
Tci Americas 3-Bromophenylhydrazine hydrochloride, 25g B3847-25G

3-Bromophenylhydrazine hydrochloride, 25g (Discontinued)

  • Mfr # B3847-25G
  • Zoro # G7926121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3847-25G
Zoro #
G7926121
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Bromophenylhydrazine hydrochloride
Chemical Formula
C6H7BrN2HCl
Chemical Container Material
Clear Glass
CAS Number
27246-81-7
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 223.50

Description

3-Bromophenylhydrazine hydrochloride, CAS Number 27246-81-7, Molecular Weight F.W. 223.50, Chemical Formula C6H7BrN2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.