Zoro Homepage

3-Chloro-1, 2-propanediol, 25g

  • Mfr # C0268-25G

  • Zoro # G8095390


product price: $26.79
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C3H7ClO2
Shipping Restrictions
UN2689, Glycerol Alpha-monochlorohydrin, 6.1, Pg III
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0268-25G
Zoro #
G8095390
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Chloro-1,2-propanediol
Shelf Life
24 mo
Chemical Formula
C3H7ClO2
Shipping Restrictions
UN2689, Glycerol Alpha-monochlorohydrin, 6.1, Pg III
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 110.54
CAS Number
96-24-2
Chemical Container Type
Bottle

Description

3-Chloro-1,2-propanediol, CAS Number 96-24-2, Molecular Weight F.W. 110.54, Chemical Formula C3H7ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2689, Glycerol Alpha-monochlorohydrin, 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.