Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Chloro-2-methyl-1-propene, 500mL

  • Mfr # C0209-500ML

  • Zoro # G7952353


product price: $60.79
/ea

Key Features

Chemical Grade
Reagent
Chemical Formula
C4H7Cl
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
CAS Number
563-47-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0209-500ML
Zoro #
G7952353
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3-Chloro-2-methyl-1-propene
Chemical Grade
Reagent
Chemical Formula
C4H7Cl
Chemical Container Material
Clear Glass
CAS Number
563-47-3
Molecular Weight
F.W. 90.55
Shelf Life
24 mo
Shipping Restrictions
UN2554, Methylallyl Chloride, 3, PG II
Chemical Container Type
Bottle

Description

3-Chloro-2-methyl-1-propene, CAS Number 563-47-3, Molecular Weight F.W. 90.55, Chemical Formula C4H7Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2554, Methylallyl Chloride, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.