Zoro Homepage

3-Chlorobenzaldehyde, 500g

  • Mfr # C0124-500G

  • Zoro # G8012319


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 140.57
Chemical Container Size
500 g
CAS Number
587-04-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0124-500G
Zoro #
G8012319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-Chlorobenzaldehyde
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 140.57
CAS Number
587-04-2
Chemical Container Material
Clear Glass
Chemical Formula
C7H5ClO

Description

3-Chlorobenzaldehyde, CAS Number 587-04-2, Molecular Weight F.W. 140.57, Chemical Formula C7H5ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.