Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-(chloromethyl)heptane, 5g

  • Mfr # C1534-5G

  • Zoro # G8012687


product price: $50.15
/ea

Key Features

CAS Number
123-04-6
Chemical Formula
C8H17Cl
Molecular Weight
F.W. 148.67
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1534-5G
Zoro #
G8012687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-(chloromethyl)heptane
CAS Number
123-04-6
Chemical Formula
C8H17Cl
Molecular Weight
F.W. 148.67
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

3-(chloromethyl)heptane, CAS Number 123-04-6, Molecular Weight F.W. 148.67, Chemical Formula C8H17Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.