Zoro Homepage

3-Hepten-2-One, 25mL

  • Mfr # H0838-25ML

  • Zoro # G8288152


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H12O
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
1119-44-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0838-25ML
Zoro #
G8288152
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Hepten-2-One
Chemical Formula
C7H12O
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
1119-44-4
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
112.17

Description

3-Hepten-2-One, CAS Number 1119-44-4, Molecular Weight 112.17, Chemical Formula C7H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.