Zoro Homepage

3-Indoleacetic Acid, 25g

  • Mfr # I0022-25G

  • Zoro # G8277722


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
87-51-4
Shelf Life
24 mo
Chemical Formula
C10H9NO2
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0022-25G
Zoro #
G8277722
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Indoleacetic Acid
CAS Number
87-51-4
Shelf Life
24 mo
Chemical Formula
C10H9NO2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
175.19

Description

3-Indoleacetic Acid, CAS Number 87-51-4, Molecular Weight 175.19, Chemical Formula C10H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.