Zoro Homepage

3-Iodothiophene, 5g

  • Mfr # I0380-5G

  • Zoro # G8252382


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H3IS
CAS Number
10486-61-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0380-5G
Zoro #
G8252382
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Iodothiophene
Chemical Formula
C4H3IS
CAS Number
10486-61-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Molecular Weight
210.03
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

3-Iodothiophene, CAS Number 10486-61-0, Molecular Weight 210.03, Chemical Formula C4H3IS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.