Zoro Homepage

3-Maleimidopropionic Acid, 200mg

  • Mfr # M1962-200MG

  • Zoro # G8210863


product price: $40.19
/ea

Key Features

Chemical Formula
C7H7NO4
Chemical Grade
Reagent
Molecular Weight
169.14
Chemical Container Material
Clear Glass
CAS Number
7423-55-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1962-200MG
Zoro #
G8210863
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
200 mg

Details

Item
3-Maleimidopropionic Acid
Chemical Formula
C7H7NO4
Chemical Grade
Reagent
Molecular Weight
169.14
Chemical Container Material
Clear Glass
CAS Number
7423-55-4
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

3-Maleimidopropionic Acid, CAS Number 7423-55-4, Molecular Weight 169.14, Chemical Formula C7H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.