Zoro Homepage

3-Maleimidopropionic Acid, 5g

  • Mfr # M1962-5G

  • Zoro # G8235269


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
169.14
CAS Number
7423-55-4
Chemical Formula
C7H7NO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1962-5G
Zoro #
G8235269
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Maleimidopropionic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
169.14
CAS Number
7423-55-4
Chemical Formula
C7H7NO4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

3-Maleimidopropionic Acid, CAS Number 7423-55-4, Molecular Weight 169.14, Chemical Formula C7H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.