Zoro Homepage

3-Mercapto-1-Propanol, 5g

  • Mfr # M1206-5G

  • Zoro # G8187039


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
92.16
Chemical Formula
C3H8OS
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1206-5G
Zoro #
G8187039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Mercapto-1-Propanol
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
92.16
Chemical Formula
C3H8OS
Chemical Container Type
Bottle
CAS Number
19721-22-3
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Container Material
Clear Glass

Description

3-Mercapto-1-Propanol, CAS Number 19721-22-3, Molecular Weight 92.16, Chemical Formula C3H8OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.