Zoro Homepage

3-Mercaptopropionic Acid, 25g

  • Mfr # M0061-25G

  • Zoro # G8239977


product price: $32.19
/ea

Key Features

Chemical Container Size
25 g
Molecular Weight
106.1
Shelf Life
24 mo
CAS Number
107-96-0
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s. (3-Mercaptopropionic Acid), 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0061-25G
Zoro #
G8239977
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Mercaptopropionic Acid
Molecular Weight
106.1
Shelf Life
24 mo
CAS Number
107-96-0
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s. (3-Mercaptopropionic Acid), 8, PG III
Chemical Container Material
Clear Glass
Chemical Formula
C3H6O2S
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

3-Mercaptopropionic Acid, CAS Number 107-96-0, Molecular Weight 106.1, Chemical Formula C3H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s. (3-Mercaptopropionic Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.