Zoro Homepage

3-Mercaptopropionic Acid, 500g

  • Mfr # M0061-500G

  • Zoro # G8259297


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
106.1
Chemical Formula
C3H6O2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0061-500G
Zoro #
G8259297
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-Mercaptopropionic Acid
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
106.1
Chemical Formula
C3H6O2S
CAS Number
107-96-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s. (3-Mercaptopropionic Acid), 8, PG III

Description

3-Mercaptopropionic Acid, CAS Number 107-96-0, Molecular Weight 106.1, Chemical Formula C3H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s. (3-Mercaptopropionic Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.