Zoro Homepage

(3-Mercaptopropyl)Trimethoxysilane, 25mL

  • Mfr # M0928-25ML

  • Zoro # G8119890


product price: $46.19
/ea

Key Features

Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (3-Mercaptopropyl)trimethoxysilane), 3, PG II
Shelf Life
24 mo
CAS Number
4420-74-0
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0928-25ML
Zoro #
G8119890
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
(3-Mercaptopropyl)Trimethoxysilane
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (3-Mercaptopropyl)trimethoxysilane), 3, PG II
Shelf Life
24 mo
CAS Number
4420-74-0
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C6H16O3SSi
Molecular Weight
196.3
Chemical Container Type
Bottle

Description

(3-Mercaptopropyl)Trimethoxysilane, CAS Number 4420-74-0, Molecular Weight 196.3, Chemical Formula C6H16O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (3-Mercaptopropyl)trimethoxysilane), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.