3-Methoxypyridine, 1g
Mfr # M2304-1G
Zoro # G8228722
product price: $52.99
/eaKey Features
Molecular Weight
109.13
Chemical Formula
C6H7NO
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2304-1G
Zoro #
G8228722
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
3-Methoxypyridine
Molecular Weight
109.13
Chemical Formula
C6H7NO
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
7295-76-3
Description
3-Methoxypyridine, CAS Number 7295-76-3, Molecular Weight 109.13, Chemical Formula C6H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.