Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Methyl-1-Butanol, 500mL

  • Mfr # I0289-500ML

  • Zoro # G8106399


product price: $56.59
/ea

Key Features

Shipping Restrictions
UN1105, Pentanols, 3, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
88.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0289-500ML
Zoro #
G8106399
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3-Methyl-1-Butanol
Shipping Restrictions
UN1105, Pentanols, 3, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
88.15
Chemical Grade
Reagent
Chemical Formula
C5H12O
CAS Number
123-51-3

Description

3-Methyl-1-Butanol, CAS Number 123-51-3, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1105, Pentanols, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.