3-Methyl-2-Butanone, 25mL
Mfr # M0173-25ML
Zoro # G8251113
product price: $30.29
/eaKey Features
Shelf Life
24 mo
Shipping Restrictions
UN2397, 3-Methylbutan-2-One, 3, PG II
Molecular Weight
86.13
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0173-25ML
Zoro #
G8251113
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
3-Methyl-2-Butanone
Shelf Life
24 mo
Shipping Restrictions
UN2397, 3-Methylbutan-2-One, 3, PG II
Molecular Weight
86.13
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
563-80-4
Chemical Formula
C5H10O
Description
3-Methyl-2-Butanone, CAS Number 563-80-4, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2397, 3-Methylbutan-2-One, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.