Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Methyl-2(5H)-Furanone, 5mL

  • Mfr # M1078-5ML

  • Zoro # G8216929


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
22122-36-7
Chemical Grade
Reagent
Chemical Formula
C5H6O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1078-5ML
Zoro #
G8216929
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
3-Methyl-2(5H)-Furanone
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
22122-36-7
Chemical Grade
Reagent
Chemical Formula
C5H6O2
Molecular Weight
98.1
Chemical Container Type
Bottle

Description

3-Methyl-2(5H)-Furanone, CAS Number 22122-36-7, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.