Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Methylcyclohexanol, 500mL

  • Mfr # M0195-500ML

  • Zoro # G8270293


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
114.19
Chemical Formula
C7H14O
Chemical Container Type
Bottle
CAS Number
591-23-1
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0195-500ML
Zoro #
G8270293
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3-Methylcyclohexanol
Molecular Weight
114.19
Chemical Formula
C7H14O
Chemical Container Type
Bottle
CAS Number
591-23-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

3-Methylcyclohexanol, CAS Number 591-23-1, Molecular Weight 114.19, Chemical Formula C7H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.