Zoro Homepage
This item is Discontinued.
Tci Americas 3-Methylcyclohexanone, 25mL M0198-25ML

3-Methylcyclohexanone, 25mL (Discontinued)

  • Mfr # M0198-25ML
  • Zoro # G8122453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0198-25ML
Zoro #
G8122453
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Methylcyclohexanone
Chemical Formula
C7H12O
Molecular Weight
112.17
CAS Number
591-24-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2297, Methylcyclohexanone, 3, PG III
Chemical Grade
Reagent

Description

3-Methylcyclohexanone, CAS Number 591-24-2, Molecular Weight 112.17, Chemical Formula C7H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2297, Methylcyclohexanone, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.