3-Methylphenanthrene, 100mg
Mfr # M0523-100MG
Zoro # G8164453
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
832-71-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
100 mg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0523-100MG
Zoro #
G8164453
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
3-Methylphenanthrene
Shelf Life
24 mo
CAS Number
832-71-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
192.26
Chemical Formula
C15H12
Description
3-Methylphenanthrene, CAS Number 832-71-3, Molecular Weight 192.26, Chemical Formula C15H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.