Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas 3-Methylthiopropylamine, 25mL M0754-25ML

3-Methylthiopropylamine, 25mL (Discontinued)

  • Mfr # M0754-25ML
  • Zoro # G8197058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0754-25ML
Zoro #
G8197058
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Methylthiopropylamine
Chemical Formula
C4H11NS
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
4104-45-4
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Molecular Weight
105.2
Shelf Life
24 mo
Chemical Grade
Reagent

Description

3-Methylthiopropylamine, CAS Number 4104-45-4, Molecular Weight 105.2, Chemical Formula C4H11NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.