Zoro Homepage

3-Nitrobenzyl Bromide, 25g

  • Mfr # N0625-25G

  • Zoro # G8122867


product price: $50.49
/ea

Key Features

Molecular Weight
216.03
Chemical Grade
Reagent
Chemical Formula
C7H6BrNO2
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (4-Nitrobenzyl Bromide), 8, PG III
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0625-25G
Zoro #
G8122867
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Nitrobenzyl Bromide
Molecular Weight
216.03
Chemical Grade
Reagent
Chemical Formula
C7H6BrNO2
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (4-Nitrobenzyl Bromide), 8, PG III
Chemical Container Material
Clear Glass
CAS Number
3958-57-4
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

3-Nitrobenzyl Bromide, CAS Number 3958-57-4, Molecular Weight 216.03, Chemical Formula C7H6BrNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (4-Nitrobenzyl Bromide), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.