Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Nitrophenol, 25g

  • Mfr # N0217-25G

  • Zoro # G8223813


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
554-84-7
Chemical Container Type
Bottle
Molecular Weight
139.11
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0217-25G
Zoro #
G8223813
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Nitrophenol
Chemical Grade
Reagent
CAS Number
554-84-7
Chemical Container Type
Bottle
Molecular Weight
139.11
Shelf Life
24 mo
Chemical Formula
C6H5NO3
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1663, Nitrophenols (o-, m-, p-), 6.1, PG III

Description

3-Nitrophenol, CAS Number 554-84-7, Molecular Weight 139.11, Chemical Formula C6H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1663, Nitrophenols (o-, m-, p-), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.