Zoro Homepage

3-Nitrophenylhydrazine Hydrochloride, 5g

  • Mfr # N0232-5G

  • Zoro # G8276541


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg II
Molecular Weight
189.6
CAS Number
636-95-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0232-5G
Zoro #
G8276541
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Nitrophenylhydrazine Hydrochloride
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg II
Molecular Weight
189.6
CAS Number
636-95-3
Chemical Container Type
Bottle
Chemical Formula
C6H7N3O2HCl
Shelf Life
24 mo

Description

3-Nitrophenylhydrazine Hydrochloride, CAS Number 636-95-3, Molecular Weight 189.6, Chemical Formula C6H7N3O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.