Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Pentanol, 500mL

  • Mfr # P0057-500ML

  • Zoro # G8130810


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
88.15
Chemical Formula
C5H12O
Chemical Container Type
Bottle
Chemical Container Size
500 mL
CAS Number
584-02-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0057-500ML
Zoro #
G8130810
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3-Pentanol
Molecular Weight
88.15
Chemical Formula
C5H12O
Chemical Container Type
Bottle
CAS Number
584-02-1
Shipping Restrictions
UN1987, Alcohol, n.o.s. (3-Pentanol), 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

3-Pentanol, CAS Number 584-02-1, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (3-Pentanol), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.