Zoro Homepage

3-sulfolene, 500g

  • Mfr # D0557-500G

  • Zoro # G6682953


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H6O2S
Molecular Weight
118.15 F.W.
Shelf Life
24 mo
CAS Number
77-79-2
Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0557-500G
Zoro #
G6682953
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-sulfolene
Chemical Formula
C4H6O2S
Molecular Weight
118.15 F.W.
Shelf Life
24 mo
CAS Number
77-79-2
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2934.99.9001
Container Type
Bottle
Purity
98 %
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
GC Analysis
Chemical Grade
Reagent
Product Type
3-sulfolene
MDL Number
MFCD00005481
Quantity
500
PubChem CID
6498
Volume
500 g
REMOVE - Previous PI Node
S

Description

3-sulfolene, CAS Number 77-79-2, Molecular Weight 118.15 F.W., Chemical Formula C4H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.99.9001

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.