Zoro Homepage

3-Thiophenecarboxaldehyde, 5g

  • Mfr # T0864-5G

  • Zoro # G8203008


product price: $63.69
/ea

Key Features

CAS Number
498-62-4
Shelf Life
24 mo
Molecular Weight
112.15
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0864-5G
Zoro #
G8203008
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Thiophenecarboxaldehyde
CAS Number
498-62-4
Shelf Life
24 mo
Molecular Weight
112.15
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H4OS

Description

3-Thiophenecarboxaldehyde, CAS Number 498-62-4, Molecular Weight 112.15, Chemical Formula C5H4OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.