3-(Trifluoromethyl)Benzaldehyde, 25g
Mfr # T1399-25G
Zoro # G8206243
product price: $167.99
/ea
Free Shipping & Returns
Key Features
CAS Number
454-89-7
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1399-25G
Zoro #
G8206243
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
3-(Trifluoromethyl)Benzaldehyde
CAS Number
454-89-7
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C8H5F3O
Molecular Weight
174.12
Description
3-(Trifluoromethyl)Benzaldehyde, CAS Number 454-89-7, Molecular Weight 174.12, Chemical Formula C8H5F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.