Zoro Homepage

3-(Trimethoxysilyl)Propyl Methacrylate

  • Mfr # M0725-25ML

  • Zoro # G8258813


product price: $46.39
/ea

Key Features

Molecular Weight
248.4
Chemical Grade
Reagent
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
CAS Number
2530-85-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0725-25ML
Zoro #
G8258813
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3-(Trimethoxysilyl)Propyl Methacrylate
Molecular Weight
248.4
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
2530-85-0
Chemical Formula
C10H20O5Si
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

3-(Trimethoxysilyl)Propyl Methacrylate, CAS Number 2530-85-0, Molecular Weight 248.4, Chemical Formula C10H20O5Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.